Shop All Bottles & Jars
Qorpak
Natural Jar, 240 mL, Polypropylene, PK175
Mfr # PLA-03348
Zoro # G110718601
product price: $128.99
/pk 175, $0.74/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Special Features Straight Sided
- Sterile/Non-Sterile Non-Sterile
- Shape Round
- Screw Closure Size 70-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03348
- Zoro # G110718601
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 70-400 mm |
Overall Height - Metric | 88 mm |
Mouth Size | Wide |
Body Diameter - Metric | 69 mm |
Details
Item | Natural JAR, PP, Polypropylene, STRAIGHT SIDED |
Autoclavable | Yes |
Special Features | Straight Sided |
Sterile/Non-Sterile | Non-Sterile |
Shape | Round |
Pre-Cleaned | None |
Closure Material | No Closure |
Body Material | Polypropylene |
Graduated | No |
Closure Included | No |
Capacity - English | 8.5 fl oz |
Body Color | Natural |
Basic Material | Plastic |
Capacity - Metric | 240 mL |
Clarity | Translucent |
Jar Type | Sampling |
Description
Natural JAR, PP, Polypropylene, STRAIGHT SIDED, Capacity - Metric 240 mL, Capacity - English 8.5 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 69 mm, Body Material Polypropylene, Overall Height - Metric 88 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable Yes, Closure Type Not Applicable, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK50 (480009)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC1)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- HYDRION pH Test Paper, 15 ft L, 6 to 8 pH, PK10 (345)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLA-03312)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- WHEATON AC Round Bottle, 16 oz, PK48 (W217009)
- Qorpak Labware