Shop All Lab Dishes
Qorpak
Moisture Pan, Dia. 5 In, PK1000
Mfr # 234795
Zoro # G6012702
original price:
$476.62
9% off
new price: $430.99
/pk 1000, $0.43/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Diameter 5 in
- For Use With Liquid and Solid Samples
- Sterile/Non-Sterile Non-Sterile
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 234795
- Zoro # G6012702
- Country of Origin United States
- Category Lab Dishes
Dimensions
Diameter | 5 in |
Overall Height | 3/8 in |
Details
Item | Moisture Pan |
Material | Aluminum |
For Use With | Liquid and Solid Samples |
Sterile/Non-Sterile | Non-Sterile |
Shape | Round |
Description
Moisture Pan, Material Aluminum, Overall Height 3/8 in, Shape Round, Overall Width Not Applicable, Overall Length Not Applicable, Sterile/Non-Sterile Non-Sterile, Diameter 5 in, For Use With Liquid and Solid Samples, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Mixing Impeller, Square Blade (A150)
- ABANAKI pH Tester, 0-14 Range, For Use W/6KYV8 (PH-A)
- UNITED SCIENTIFIC Glass Plates, 6" X 6", PK 12 (GLP6X6-PK/12)
- LOVIBOND PD250 Dispenser, Total Chlorine (194910)
- QORPAK Aluminum Moisture Balance Pan, PK 100 (248965)
- QORPAK Weighing Pan, Dia. 4 In, PK500 (235998)
- CONTROL CO Type K, Beaded Probe (4028)
- UNITED SCIENTIFIC Porcelain Combustion Boat, 7.0Ml (JCB097)
- CELLTREAT Tissue Culture Treated Dish w/Grip Ring, Sterile, 100mmx15mm (229690)
- CELLTREAT Petri Dish, Non-Treated, 55cm2, PK500 (229693)
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 220Ml (PCS100)
- Qorpak Lab Dishes