Shop All Bottles & Jars
Qorpak
Metal Can, 1/2 pt., Round, PK340
Mfr # MET-03087
Zoro # G9879694
product price: $982.99
/pk 340, $2.89/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$982.99
Free 30-Day Returns
Key Features
- Capacity 1/2 pt
- Height 3 in
- Material Metal
- Color Silver
- Width 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-03087
- Zoro # G9879694
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3 in |
Width | 2 13/16 in |
Overall Length | 11 3/4 in |
Overall Diameter | 2 3/4 in |
Overall Width | 2 7/8 in |
Details
Item | Metal Can |
Capacity | 1/2 pt |
Material | Metal |
Color | Silver |
Shape | Round |
Lid | Included |
Lid Type | Friction Plug Lid |
Handle | No |
Lined/Unlined | Unlined |
Volume Capacity | 1/2 pt |
Includes Lid | Yes |
Lining | Unlined |
Includes Handle | No |
Description
Metal Can, Includes Handle No, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 2 3/4 in, Overall Height 11 3/4 in, Overall Width 2 7/8 in, Shape Round, Volume Capacity 1/2 pt, Color Silver, Includes Lid Yes, Overall Length 11 3/4 in, Package Quantity 340
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Test Papers, Potassium Iodide, Specialized (2602-500A)
- MTC BIO Cell Spreaders L Shaped Sterile, 10 per Package 500/PK (247660A)
- TEDCO TOYS Tedco Toys 00011 Light Crystal Prism - 4.5 In. (11)
- PERKIN ELMER Zinc/Zn, Lumina Hollow Cathode Lamp, Di (N3050191)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Bottle, Wide, 8 Oz, Round, HDPE, PK48 (PLC-03582)
- QORPAK Bottle, 60mL, PK24 (GLC-02101)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- WHEATON Flip Cap, Flip Cap, Red, PK1000 (224208)
- Qorpak Labware