Shop All Bottles & Jars
Qorpak
Metal Can, 1/2 gal., Round, PK75
Mfr # MET-03096
Zoro # G7150175
product price: $488.99
/pk 75, $6.52/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 gal
- Height 5 29/32 in
- Material Metal
- Width 5 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-03096
- Zoro # G7150175
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 5 29/32 in |
Width | 5 1/2 in |
Overall Diameter | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall Length | 20 1/4 in |
Details
Item | Metal Can |
Capacity | 1/2 gal |
Material | Metal |
Color | Silver |
Shape | Round |
Lid Type | Friction Plug Lid |
Lined/Unlined | Unlined |
Lid | Included |
Handle | No |
Volume Capacity | 1/2 gal |
Lining | Unlined |
Includes Lid | Yes |
Includes Handle | No |
Description
Metal Can, Includes Handle No, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 5 1/2 in, Overall Height 20 1/4 in, Overall Width 5 1/2 in, Shape Round, Volume Capacity 1/2 gal, Color Silver, Includes Lid Yes, Overall Length 20 1/4 in, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- CHEMGLASS Stopper, Pennyhead, Hollow, 24/40 (CG-3004-05)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 0.8 Micron, 25mm, PK100 (PCT0825100)
- QORPAK Bottle, 2 oz, PK24 (GLC-01620)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Plastic Bottle, 250mL, Natural, PK24 (239540)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- Qorpak Labware