Shop All Bottles & Jars
Qorpak
Metal Can, 1 qt., Round, PK56
Mfr # MET-03095
Zoro # G6949266
product price: $189.99
/pk 56, $3.39/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Height 4 29/32 in
- Material Tin Plated Steel
- Color Silver
- Width 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-03095
- Zoro # G6949266
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4 29/32 in |
Width | 4 5/16 in |
Overall Width | 4 3/8 in |
Overall Diameter | 4 1/4 in |
Overall Length | 16 1/4 in |
Details
Item | Metal Can |
Capacity | 1 qt |
Material | Tin Plated Steel |
Color | Silver |
Lid Type | Triple Tite Lid |
Handle | yes |
Shape | Round |
Lined/Unlined | Lined |
Lid | Included |
Includes Lid | Yes |
Volume Capacity | 1 qt |
Lining | Epoxy Lining |
Includes Handle | No |
Description
Metal Can, Includes Handle No, Lid Type Triple Tite, Material Metal, Lining Epoxy Lining, Overall Diameter 4 1/4 in, Overall Height 16 1/4 in, Overall Width 4 3/8 in, Shape Round, Volume Capacity 1 qt, Color Silver, Includes Lid Yes, Overall Length 16 1/4 in, Package Quantity 56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- BEL-ART Bel-Art Replacement Cup for Plastic Economy Dipper, 500ml (F36786-0016)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- QORPAK Bottle, 32 oz, PK12 (GLC-02227)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Bottle, 500mL, PK160 (PLC-06620)
- TRICORBRAUN 4 Oz Glass Jar, Round, Flint, 48-400 Gpi Finish Economy (011729)
- Qorpak Labware