Shop All Bottles & Jars
Qorpak
Metal Can, 1 gal. Cap., 7-17/32" D, PK34
Mfr # 6010898
Zoro # G5130139
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Height 7 1/2 in
- Material Metal
- Color Silver
- Width 6 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # 6010898
- Zoro # G5130139
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 7 1/2 in |
Width | 6 39/64 in |
Depth | 7-17/32" |
Overall Diameter | 6 5/8 in |
Overall Width | 6 5/8 in |
Overall WXH | 6 5/8 in x 7 1/2 in |
Overall HxDia. | 7 1/2 in x 6 5/8 in |
Details
Item | Metal Can |
Capacity | 1 gal |
Material | Metal |
Color | Silver |
Shape | Round |
Handle | yes |
Lid Type | Triple Tite Lid |
Used For | Single Trip Shipping |
Lined/Unlined | Unlined |
Lid | Included |
Volume Capacity | 1 gal |
Includes Handle | Yes |
Includes Lid | Yes |
Lining | Unlined |
Description
Metal Can, Includes Handle Yes, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 6 5/8 in, Overall Height 7 1/2 in, Overall Width 6 5/8 in, Shape Round, Volume Capacity 1 gal, Color Silver, Includes Lid Yes, Overall Length Not Applicable, Package Quantity 34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM07SQ9GMA)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- INDUSTRIAL TEST SYSTEMS Test Strip, Ultra-Low Total Chlorine, PK30 (480007)
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- QORPAK Bottle, Wide, 8 Oz, Round, HDPE, PK48 (PLC-03582)
- QORPAK Jar, 2 oz, 53-400, PK546 (PLC-07431)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- QORPAK Bottle, 1 oz, PK48 (GLA-00851)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- PIPELINE PACKAGING Unlined Cone Top, Alum., 1 pt. (02-22-018-00091)
- Qorpak Labware