Shop All Bucket Lids & Accessories
Qorpak
Lid, For Use With Mfg. No. 240171, PK4
Mfr # 240172
Zoro # G7088295
product price: $67.49
/pk 4, $16.87/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plain
- Diameter 12-1/4"
- Height 1.19"
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 240172
- Zoro # G7088295
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/4" |
Height | 1.19" |
Overall Diameter | 12 1/4 in |
Details
Item | Lid for Pails |
Type | Plain |
Color | White |
Material | Plastic |
Shape | Round |
Standards | 1H2/Y43/S |
For Use With | Mfr. No. 240171 |
For Use with Model Number | PLA-07447 |
Compatible Manufacturer Model Number | 240171 |
For Container Type | Pail |
Lid Type | Plain |
Description
Lid for Pails, Color White, Compatible Grainger Part Number 21RN06, Compatible Manufacturer Model Number 240171, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards 1H2/Y43/S, For Container Type Pail, Lid Type Plain, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Mobile A-Frame Louvered Rack, 54 1/2 in W x 48 in D x 48 in H, Gray (AF-3048-LP-95)
- KRUEGER Therma Level Gauge, Tank 59" D, 2" NPT (H-2-59)
- AZAR DISPLAYS 6" x 6" Deluxe Clear Acrylic Cylinder, PK4 (556336)
- KRUEGER Leak Gauge, Tank, 52", 2"NPT (K-2-52)
- QORPAK Lid-Off, 8 In, Metal, Gold (MET-08918)
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- ETTORE Super Bucket Hanging Sieve (85300)
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- LEAKTITE White 5 gal Plastic Bucket Lid (LD6G01WH010)
- RUBBERMAID COMMERCIAL Round Storage Container Lid, Yellow (FG572500YEL)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL)
- Qorpak Bucket Lids & Accessories