Shop All Bucket Lids & Accessories
Qorpak
Lid for Pails, for Mfg. No. 240125, PK100
Mfr # 240126
Zoro # G7238481
product price: $230.99
/pk 100, $2.31/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plain Tear
- Diameter 8-1/4"
- Height 1"
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 240126
- Zoro # G7238481
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 8-1/4" |
Height | 1" |
Overall Diameter | 8 1/4 in |
Details
Item | Lid for Pails |
Type | Plain Tear |
Color | White |
Material | Plastic |
Shape | Round |
For Use with Model Number | PLA-07447 |
For Use With | Mfr. No. 240125 |
Lid Type | Tear Tab |
Compatible Manufacturer Model Number | 240125 |
For Container Type | Pail |
Description
Lid for Pails, Color White, Compatible Grainger Part Number 55EZ97, Compatible Manufacturer Model Number 240125, Material Plastic, Overall Diameter 8 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, For Container Type Pail, Lid Type Tear Tab, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS245BK)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (QUS239CL)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Clear (13017SCLAR)
- AKRO-MILS Black Plastic Label Holder, 4 in L, 2 1/4 in W, 24 PK (40410)
- QORPAK Lid-Off, 8 In, Metal, Gold (MET-08918)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- ZORO SELECT Plastic Pail Lid, Blue, Tear tab, 1-3/16inH (ROP2100CVR-TT-BL)
- PULEX Bucket Lid Lime Green (SECC70019-IPC-G)
- ZORO SELECT Plastic Pail Lid, White, Spout, 1-3/16 in H (ROP2100CVR-WF-WG)
- MOERMAN ProClean Bucket Tool Holder Clips (17836)
- JONES STEPHENS BUCKET CADDY LID (T60105)
- Qorpak Bucket Lids & Accessories