Shop All Bucket Lids & Accessories
Qorpak
Lid, For 240130, 240171, 240131, 240132, PK32
Mfr # 240133
Zoro # G6603511
product price: $212.99
/pk 32, $6.66/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plain
- Diameter 12-1/4"
- Height 1.19"
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 240133
- Zoro # G6603511
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12-1/4" |
Height | 1.19" |
Overall Diameter | 12 1/4 in |
Details
Item | Lid for Pails |
Type | Plain |
Color | White |
Material | Plastic |
Shape | Round |
UN Rating Solid | H2/Y43/S |
UN Rating Liquid | 1H2/Y1.5/30 |
Standards | 1H2/Y43/S |
For Use with Model Number | PLA-07447 |
For Use With | Mfr. No. 240130, 240171, 240131, 240132 |
Lid Type | Plain |
For Container Type | Pail |
Compatible Manufacturer Model Number | 240130, 240131, 240132, 240171 |
Description
Lid for Pails, Color White, Compatible Grainger Part Number 21RN06, 21RN71, 21RP44, 54PD60, Compatible Manufacturer Model Number 240130, 240131, 240132, 240171, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards 1H2/Y43/S, For Container Type Pail, Lid Type Plain, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 17 7/8 in L, 1/4 in W, 9 1/4 in H (DMB560/570C)
- DC CARGO E-Track Motorcycle Wheel Chock, Wall Mount (ETEZCS)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, 19 3/4 in L, Yellow (QMS532YL)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (30234YELLO)
- QORPAK Lid-Off, 8 In, Metal, Gold (MET-08918)
- KRAFT TOOL Large Bucket Bag (WL104)
- PIPELINE PACKAGING Cover, HDPE, Gray, 1 gal. (01-05-020-00084)
- JONES STEPHENS SMALL TRAY DIVIDERS (4-PACK) (T60107)
- BASCO Lid For EZ-E015 Container (EZ-E1DH)
- ZORO SELECT Plastic Pail Lid, Tear Tab, Red, For 34A256 (34A257)
- BASCO Lid for EZ-E027 Container (EZ-E2DR)
- Qorpak Bucket Lids & Accessories