Shop All Bottles & Jars
Qorpak
Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6
Mfr # MET-03099
Zoro # G4074131
product price: $53.99
/pk 6, $9.00/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With liquids
- Capacity 3785mL (128 oz.)
- Color Silver
- Autoclavable No
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-03099
- Zoro # G4074131
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 708 mm |
Diameter | 610 mm |
Labware Height - English | 27.87 in |
Overall Diameter | 6 5/8 in |
Overall WXH | 27 7/8 in |
Overall HxDia. | 27 7/8 in x 6 5/8 in |
Description
Lab Paint Can, Includes Handle No, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 6 5/8 in, Overall Height 27 7/8 in, Shape Round, Volume Capacity 1 gal, Color Silver, Includes Lid Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 34L Cylinder Cap. (18106591)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- QORPAK Bottle, 4 oz, PK24 (GLA-00869)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, Wide, 8 Oz, Standard, Glass, PK24 (GLC-01779)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, 960 mL, 32 oz., PK12 (GLC-02224)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- Qorpak Bottles & Jars