Shop All Bottles & Jars
Qorpak
Lab Paint Can, 1 Quart, Tinplate, PK24
Mfr # MET-03094
Zoro # G4101221
product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With liquids
- Capacity 960mL (32 oz.)
- Autoclavable No
- Color Silver
- Labware Height - English 16.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-03094
- Zoro # G4101221
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Height - English | 16.3 in |
Diameter | 404 mm |
Labware Height - Metric | 414 mm |
Overall Diameter | 4 1/4 in |
Overall WXH | 16 1/4 in |
Overall HxDia. | 16 1/4 in x 4 1/4 in |
Description
Lab Paint Can, Includes Handle No, Lid Type Triple Tite, Material Metal, Lining Unlined, Overall Diameter 4 1/4 in, Overall Height 16 1/4 in, Shape Round, Volume Capacity 2 pt, Color Silver, Includes Lid Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, 4.25cm, CFP1, PK100 (1001-042)
- ADVANTEC MFS MCE Membrane Filter, Sterile, Gridded, 0.45um, 47mm, PK100 (A045H047A)
- BEL-ART Bel-Art F37911-1010 Fast Release Pipette Pump II 10ml Pipettor, Green, 1/PK (F37911-1010)
- KIMBLE CHASE Amber Dropping Bottle, w/Plastic Dr, PK12 (15040P-60)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Bottle Cleaned, 16 oz, 48-400, PK24 (GLC-01367)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- QORPAK Bottle, Wide Mouth, 2 Oz, Round, LDPE, PK48 (PLC-03662)
- QORPAK Bottle Cleaned, 32 oz, 33-400, PK12 (GLC-02006)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- TRICORBRAUN 1 Oz Glass Jar, Round, Clear, 38-400 Gpi Finish Straight Sided Slim Cream (011382)
- Qorpak Bottles & Jars