Shop All Bottles & Jars
Qorpak
Lab Can, Oblong, 1 Pint, Tinplate, PK24
Mfr # MET-03040
Zoro # G4696754
product price: $166.99
/pk 24, $6.96/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL (16 oz.)
- For Use With liquids
- Material Metal
- Color Silver
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # MET-03040
- Zoro # G4696754
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Labware Depth - Metric | 112 mm |
Labware Height - Metric | 514 mm |
Labware Width - Metric | 314 mm |
Labware Depth - English | 4.41 in |
Labware Width - English | 12.36 in |
Labware Height - English | 20.24 in |
Overall Height | 20 1/4 in |
Overall Width | 1 3/4 in |
Overall Length | 4 3/8 in |
Overall WXH | 1 3/4 in x 20 1/4 in |
Overall HxDia. | 20 1/4 in |
Description
Lab Can, Includes Handle No, Lid Type Screw Top, Material Metal, Lining Unlined, Overall Height 20 1/4 in, Overall Width 1 3/4 in, Shape Rectangular, Volume Capacity 1 pt, Color Silver, Includes Lid Yes, Overall Length 4 3/8 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Dipslide, TTC/TTC, TVC, PK10 (56B010110)
- MEMMERT Grid Shelf, For Use Model 30 (E28884)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-ADA)
- LAB SAFETY SUPPLY Sterile Petri Dish, 15mL, PK500 (667694)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- QORPAK Dropper Bottle, 60mL/2oz, Amber, Round, PK24 (GLC-05725)
- QORPAK Bottle, 32 oz, PK12 (GLC-02227)
- QORPAK Bottle Safety Coated, 32 oz, 33-400, PK12 (GLC-02225)
- PIPELINE PACKAGING Tin Unlined F-Style, 1 qt. (02-21-032-00119)
- Qorpak Labware