Shop All Lab Carboys & Jugs
Qorpak
Jug, Vacuum and Ionized, 128 oz., PK6
Mfr # GLC-02045
Zoro # G0412590
product price: $63.89
/pk 6, $10.65/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- For Use With Liquids
- Material glass
- Height 12"
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02045
- Zoro # G0412590
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Height | 12" |
Width | 6-1/2" |
Diameter | 165 mm |
Closure Size | 38-400mm |
Labware Height - English | 11.97 in |
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 304 mm |
Screw Closure Size | 38-400 mm |
Body Diameter | 165 mm |
Maximum Screw Closure Size | 400 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 297 mm |
Description
Jug, Body Material Glass, Autoclavable No, Body Diameter 165 mm, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Urea, Overall Width - Metric Not Applicable, Closure Liner Material Polyethylene/PTFE, Overall Height - Metric 297 mm, Screw Closure Size 38-400 mm, Body Color Amber, Shape Cylindrical, Basic Material Glass, Includes Not Applicable, Brim Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH PTFE Unlaminated Membrane Filters, 5.0 micron, 47mm, PK50 (PTU504750)
- BASCO 6" Blue Fill Cap - 2" Buttress (230251)
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- QORPAK Jug, 128 oz, 38-400, PK4 (GLC-01438)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- ZORO SELECT Short Stem Funnel, 85 mm, PK12 (3MKW6)
- Qorpak Lab Carboys & Jugs