Shop All Lab Carboys & Jugs
Qorpak
Jug Cleaned, 64 oz, 38-400, PK6
Mfr # GLC-01411
Zoro # G5915454
product price: $51.29
/pk 6, $8.55/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow Mouth
- Labware Clarity Transparent
- Labware Nominal Capacity - Metric 1.92 L
- Labware Closure Material Thermoset
- Labware Capacity - Metric 1.92 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01411
- Zoro # G5915454
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Screw Closure Size | 38-400 mm |
Labware Height - Metric | 265 mm |
Closure Size | 38-400mm |
Diameter | 124 mm |
Labware Height - English | 10.43 in |
Screw Closure Size | 38-400 mm |
Body Diameter | 124 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 265 mm |
Maximum Screw Closure Size | 400 mm |
Description
Precleaned Jug, Body Material Glass, Autoclavable No, Body Diameter 124 mm, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Urea, Overall Width - Metric Not Applicable, Closure Liner Material Polyethylene/PTFE, Overall Height - Metric 265 mm, Screw Closure Size 38-400 mm, Body Color Clear, Shape Cylindrical, Basic Material Glass, Clarity Transparent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS EDGE Builders Edge 140116774123 Hooded Dryer Vent; White (899518)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- UNITED SCIENTIFIC Right Angle Clamp W/Brass Thumb Screw, C (RCLBH1)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK100 (B01245)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- QORPAK Jug, 128 oz, 38-400, PK4 (GLC-01438)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- ZORO SELECT Carboy Light Weight 2.5 Gal HDPE (405614)
- Qorpak Labware