Shop All Lab Carboys & Jugs
Qorpak
Jug, 84 oz, 38-430, PK6
Mfr # GLC-02065
Zoro # G5920765
product price: $80.85
/pk 6, $13.48/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Labware Height - English 12.2 in
- Type Narrow Mouth
- Labware Nominal Capacity - Metric 2.5 L
- Material Glass/Phenolic/Rubber and PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02065
- Zoro # G5920765
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Height - English | 12.2 in |
Labware Height - Metric | 310 mm |
Labware Screw Closure Size | 38-430 mm |
Closure Size | 38-430mm |
Diameter | 137 mm |
Screw Closure Size | 38-430 mm |
Maximum Screw Closure Size | 430 mm |
Overall Height - Metric | 310 mm |
Body Diameter | 137 mm |
Minimum Screw Closure Size | 38 mm |
Description
Jug, Body Material Glass, Autoclavable No, Body Diameter 137 mm, Capacity - Metric 2.5 L, Capacity - English 84 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Rubber, Closure Liner Material PTFE, Overall Height - Metric 310 mm, Screw Closure Size 38-430 mm, Body Color Amber, Basic Material Glass, Includes Not Applicable, Maximum Screw Closure Size 430 mm, Minimum Screw Closure Size 38 mm, Features Molded Finger Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- HEATHROW SCIENTIFIC Slide Box, Holds Microscope Slides (HS15988H)
- GLOBE SCIENTIFIC Sedi-Rate ESR Starter Kit, PK100 (3467)
- LAB SAFETY SUPPLY Swab, Foam, Pointed Tip, PK100 (22CW82)
- QORPAK Jug, 128 oz, 38-400, PK4 (GLC-01438)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- ZORO SELECT Carboy, Narrow Mouth, 25L, HDPE, Translucent (208685-0025)
- Qorpak Labware