Shop All Lab Carboys & Jugs
Qorpak
Jug, 64 oz, 38-400, PK6
Mfr # GLC-01420
Zoro # G6031891
product price: $45.15
/pk 6, $7.52/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass/Phenolic/Pulp and Vinyl
- Labware Body Color Clear
- Labware Height - Metric 265 mm
- Labware Screw Closure Size 38-400 mm
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01420
- Zoro # G6031891
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Height - Metric | 265 mm |
Labware Screw Closure Size | 38-400 mm |
Closure Size | 38-400mm |
Diameter | 124 mm |
Labware Height - English | 10.43 in |
Screw Closure Size | 38-400 mm |
Maximum Screw Closure Size | 400 mm |
Body Diameter | 124 mm |
Overall Height - Metric | 265 mm |
Minimum Screw Closure Size | 38 mm |
Description
Jug, Body Material Glass, Autoclavable No, Body Diameter 124 mm, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Phenolic, Overall Width - Metric Not Applicable, Closure Liner Material Pulp/Vinyl, Overall Height - Metric 265 mm, Screw Closure Size 38-400 mm, Body Color Clear, Shape Cylindrical, Basic Material Glass, Clarity Transparent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / APV Homogonizer Oil Filter (J23520003)
- BASCO KOLOR KUT Kolor Kut Modified Water Indicating Paste 6" L x 1.5" W x 1" H (GEN834)
- GLOBE SCIENTIFIC Weigh Dish, 100mL, Square, PK500 (3621)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- QORPAK Jug, 128 oz, 38-400, PK4 (GLC-01438)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- SP SCIENCEWARE Funnel, 3.78 gal., Polypropylene, White (H14712-0350)
- Qorpak Labware