Shop All Lab Carboys & Jugs
Qorpak
Jug, 64 oz, 38-400, PK6
Mfr # GLA-00837
Zoro # G5983004
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Clarity Transparent
- Includes Closure No
- Labware Basic Material Glass
- For Use With Liquids
- Carboy/Jerrican/Jug Handle Style Integral Shoulder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # GLA-00837
- Zoro # G5983004
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Screw Closure Size | 38-400 mm |
Diameter | 124 mm |
Labware Height - English | 10.43 in |
Labware Height - Metric | 265 mm |
Closure Size | 38-400mm |
Screw Closure Size | 38-400 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 265 mm |
Maximum Screw Closure Size | 400 mm |
Body Diameter | 124 mm |
Description
Jug, Body Material Glass, Autoclavable Yes, Body Diameter 124 mm, Capacity - Metric 1.92 L, Capacity - English 64 fl oz, Handle Style Integral Shoulder, Includes Closure No, Product Type Jug, Closure Type Screw On, Closure Material Not Applicable, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 265 mm, Screw Closure Size 38-400 mm, Body Color Clear, Shape Cylindrical, Basic Material Glass, Clarity Transparent, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAN0)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW3244SET)
- LABEXACT Glass Microfiber Filter, 5.5cm, PK100 (LEAH5500)
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- QORPAK Jug, 128 oz, 38-400, PK4 (GLC-01438)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- ZORO SELECT Carboy Light Weight 5 Gal HDPE (405604)
- Qorpak Labware