Shop All Lab Carboys & Jugs
Qorpak
Jug, 128 oz., Glass, Amber, 12in.H, PK6
Mfr # GLC-02054
Zoro # G0317591
original price:
$63.46
11% off
new price: $55.99
/pk 6, $9.33/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liquids
- Capacity 128 oz.
- Height 12"
- Material glass
- Width 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-02054
- Zoro # G0317591
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Height | 12" |
Width | 6-1/2" |
Labware Screw Closure Size | 38-400 mm |
Labware Height - English | 11.97 in |
Diameter | 165 mm |
Labware Height - Metric | 304 mm |
Closure Size | 38-400mm |
Screw Closure Size | 38-400 mm |
Body Diameter | 165 mm |
Minimum Screw Closure Size | 38 mm |
Maximum Screw Closure Size | 400 mm |
Overall Height - Metric | 297 mm |
Description
Jug, Body Material Glass, Autoclavable No, Body Diameter 165 mm, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Phenolic, Overall Width - Metric Not Applicable, Closure Liner Material Pulp/Vinyl, Overall Height - Metric 297 mm, Screw Closure Size 38-400 mm, Body Color Amber, Shape Cylindrical, Basic Material Glass, Includes Not Applicable, Brim Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 10mL, GLASS STOPCOCK. (F901410G)
- MAKITA Compact Tripod, 44" Max Height (TK0LM2000F)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 500mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200500)
- QORPAK Bottle, Narrow Mouth, 3840mL, Clear, PK4 (GLA-00838)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- QORPAK Jug, 128 oz, 38-400, PK4 (GLC-01438)
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- Qorpak Lab Carboys & Jugs