Shop All Lab Carboys & Jugs
This Product is Discontinued
Qorpak
Jug, 128 oz, 38-400, PK6 (Discontinued)
Mfr # PLA-03245
Zoro # G6003943
This Product is Discontinued
Key Features
- Diameter 200 mm
- Autoclavable No
- Capacity 128 oz.
- Labware Height - Metric 304 mm
- Labware Clarity Colored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03245
- Zoro # G6003943
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Diameter | 200 mm |
Labware Height - Metric | 304 mm |
Labware Height - English | 11.97 in |
Labware Screw Closure Size | 38-400 mm |
Details
Autoclavable | No |
Capacity | 128 oz. |
Item | Jug |
Labware Clarity | Colored |
Includes Closure | No |
Labware Capacity - Metric | 3,840 mL |
For Use With | Liquids |
Carboy/Jerrican/Jug Handle Style | Integral Shoulder |
Carboy/Jerrican/Jug Item | Jug |
Labware Nominal Capacity - Metric | 3.84 L |
Labware Body Color | White |
Type | Narrow Mouth |
Labware Basic Material | Plastic |
Color | White |
Labware Capacity - English | 128 oz |
Carboy/Jerrican/Jug Shape | F-Style |
Labware Closure Type | Screw On |
Labware Nominal Capacity - English | 128 oz |
Labware Body Material | HDPE |
Description
Jug, Autoclavable No, Includes Closure No, For Use With Liquids, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.