Shop All Lab Carboys & Jugs
Qorpak
Jug, 128 oz, 38-400, PK4
Mfr # GLC-01433
Zoro # G5962336
product price: $38.39
/pk 4, $9.60/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Height - Metric 293 mm
- Labware Capacity - Metric 3,840 mL
- Diameter 166 mm
- Labware Capacity - English 128 oz
- Type Narrow Mouth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-01433
- Zoro # G5962336
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Labware Height - Metric | 293 mm |
Diameter | 166 mm |
Labware Screw Closure Size | 38-400 mm |
Closure Size | 38-400mm |
Labware Height - English | 11.54 in |
Screw Closure Size | 38-400 mm |
Body Diameter | 166 mm |
Maximum Screw Closure Size | 400 mm |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 293 mm |
Description
Jug, Body Material Glass, Autoclavable Yes, Body Diameter 166 mm, Capacity - Metric 3.79 L, Capacity - English 1 gal, Handle Style Integral Shoulder, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Phenolic, Overall Width - Metric Not Applicable, Closure Liner Material Rubber, Overall Height - Metric 293 mm, Screw Closure Size 38-400 mm, Body Color Clear, Shape Cylindrical, Basic Material Glass, Clarity Transparent, Includes Not Applicable, Brim Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENIOS Polyethylene Funnel, Chemically Resistant (K22-0157)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- EZRED HYDROMETER ANTI-FREEZE (EZSP102)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 14/20, 50mL (F301450)
- QORPAK Jug, 64 oz, 38-400, PK6 (GLC-01408)
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- QORPAK Jug, 128 oz, 38-400, PK4 (GLC-01438)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- QORPAK Glass Jug, 128 oz., Clear, PK4 (GLC-08818)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1.05 gal., PP (49H026)
- Qorpak Lab Carboys & Jugs