Shop All Bottles & Jars
Qorpak
Jar, Translucent, 32 oz, Glass, 180mm H, PK12
Mfr # 261438
Zoro # G4702218
product price: $23.79
/pk 12, $1.98/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 180mm
- Autoclavable Yes
- Depth 93mm
- Labware Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 261438
- Zoro # G4702218
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 180mm |
Depth | 93mm |
Diameter | 93 mm |
Labware Depth - Metric | 93 mm |
Labware Height - Metric | 180 mm |
Screw Closure Size | 70-400 mm |
Labware Screw Closure Size | 70-400 mm |
Labware Height - English | 7.09 in |
Mouth Size | Wide |
Body Diameter - Metric | 93 mm |
Overall Height - Metric | 180 mm |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 93 mm, Body Material Glass, Overall Height - Metric 180 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120668)
- GLOBE SCIENTIFIC Microscope Slide Cover Glass, #1.5, 24x50, 0.175mm, 56/bx, 10bx/PK (195623)
- OAKTON Buffer Solution, pH, 4.01,500 mL (00654-00)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- QORPAK Bottle, Wide, 8 Oz, Packer, Glass, PK24 (GLC-01331)
- QORPAK Boston Round Bottle, 120cc, Wide, PK24 (GLC-02190)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- Qorpak Bottles & Jars