Shop All Bottles & Jars
Qorpak
Jar, PP, 96 mm H, 89 mm dia., 16 oz, PK96
Mfr # PLA-03350
Zoro # G210445179
product price: $114.99
/pk 96, $1.20/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Screw Closure Size 89-400 mm
- Pre-Cleaned None
- Closure Material No Closure
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03350
- Zoro # G210445179
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 89-400 mm |
Overall Height - Metric | 96 mm |
Mouth Size | Wide |
Body Diameter - Metric | 89 mm |
Details
Item | Jar |
Autoclavable | No |
Pre-Cleaned | None |
Closure Material | No Closure |
Sterile/Non-Sterile | Non-Sterile |
Shape | Round |
Clarity | Translucent |
Capacity - Metric | 480 mL |
Graduated | No |
Capacity - English | 16 fl oz |
Basic Material | Plastic |
Body Color | Natural |
Body Material | Polypropylene |
Closure Included | No |
Numbers of Jars Included | 96 |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 89 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Not Applicable, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Not Applicable, Clarity Translucent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAL $PLASTIC BOTTLES 3oz (6pk) (PR271-1)
- GLOBE SCIENTIFIC Transfer Pipet, 7.0mL, 160mm, PK5000 (135030)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Labware Imprinting: Machine Oil (24J914)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35215)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- QORPAK Closure, 38-400, Polypropylene, Wht, PK3750 (CAP-00369)
- QORPAK Plastic Bottle, 32 oz, Natural, PK12 (PLC-03437)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Bottle, 120cc, PK48 (PLC-08804)
- ZORO SELECT Wide Mouth Packer Bottle, 250ml, PK24 (3UDD9)
- Qorpak Labware