Shop All Bottles & Jars
Qorpak
Jar, PP, 70 mm H, 56 mm dia., 4 oz, PK324
Mfr # PLC-07432
Zoro # G810445203
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Autoclavable No
- Shape Round
- Closure Material Polypropylene
- Screw Closure Size 58-400 mm
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-07432
- Zoro # G810445203
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 58-400 mm |
Body Diameter - Metric | 56 mm |
Mouth Size | Wide |
Overall Height - Metric | 70 mm |
Details
Item | Jar |
Autoclavable | No |
Shape | Round |
Closure Material | Polypropylene |
Pre-Cleaned | None |
Sterile/Non-Sterile | Non-Sterile |
Graduated | No |
Closure Type | Screw On |
Body Color | Natural |
Clarity | Translucent |
Closure Included | Yes |
Capacity - English | 4 fl oz |
Capacity - Metric | 120 mL |
Closure Liner Material | Unlined |
Body Material | Polypropylene |
Basic Material | Plastic |
Closure Color | White |
Numbers of Jars Included | 324 |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 56 mm, Body Material Polypropylene, Overall Height - Metric 70 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Not Applicable, Clarity Translucent, Basic Material Plastic, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Vial with Cap, 40ml, PK72 (3UCW9)
- UNITED SCIENTIFIC Wash Bottles, Unitary, Ldpe, 125Ml, PK 12 (36607)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 5/8" (CW-820-PH 5/8)
- QORPAK Bottle, 500mL, 43-400, PK24 (PLC-03482)
- QORPAK Bottle, 4 oz, PK24 (GLC-01131)
- QORPAK Closure, 9mm, Polypropylene, Black, PK1000 (VC11204-122)
- QORPAK Bottle, Wide, 4 Oz, Round, HDPE, PK48 (PLC-03642)
- QORPAK Boston Round Bottle, 250cc, Wide, PK24 (GLC-02118)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- LAB SAFETY SUPPLY Dropper Bottle, 2 oz., Round, PK12 (28CP29)
- Qorpak Bottles & Jars