Shop All Bottles & Jars
Qorpak
Jar, PP, 70 mm H, 56 mm dia., 4 oz, PK324
Mfr # PLC-06750
Zoro # G810445166
product price: $341.99
/pk 324, $1.06/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Closure Material Polypropylene
- Shape Round
- Sterile/Non-Sterile Non-Sterile
- Screw Closure Size 58-400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-06750
- Zoro # G810445166
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 58-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 56 mm |
Overall Height - Metric | 70 mm |
Details
Item | Jar |
Autoclavable | No |
Closure Material | Polypropylene |
Shape | Round |
Sterile/Non-Sterile | Non-Sterile |
Pre-Cleaned | None |
Graduated | No |
Basic Material | Plastic |
Closure Color | White |
Body Material | Polypropylene |
Clarity | Translucent |
Body Color | Natural |
Capacity - English | 4 fl oz |
Closure Liner Design | Molded-In Seal Ring |
Closure Included | Yes |
Closure Type | Screw On |
Closure Liner Material | Foam |
Capacity - Metric | 120 mL |
Numbers of Jars Included | 324 |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Foam, Body Diameter - Metric 56 mm, Body Material Polypropylene, Overall Height - Metric 70 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Not Applicable, Clarity Translucent, Basic Material Plastic, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 6 oz., Automatic (35508)
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (ZR1211)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- QORPAK Bottle, 30mL, PK24 (GLC-02081)
- QORPAK Bottle Flip-Top Dispensing 240 ml, PK48 (PLC-03410)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01926)
- Qorpak Bottles & Jars