Shop All Bottles & Jars
Qorpak
Jar, 8 oz, PK36
Mfr # PLC-03727
Zoro # G5084712
product price: $110.99
/pk 36, $3.08/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 65mm
- Autoclavable No
- Labware Clarity Transparent
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03727
- Zoro # G5084712
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 65mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 65 mm |
Screw Closure Size | 89-400 mm |
Labware Height - English | 2.56 in |
Diameter | 88 mm |
Overall Height - Metric | 65 mm |
Body Diameter - Metric | 89 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 89 mm, Body Material Polystyrene, Overall Height - Metric 65 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Poly, 3.5mm Rigid Tip, PK100 (22CW75)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- AMSCOPE Fiber Optic Single Gooseneck Attachment for Illuminator (FB-SL)
- QORPAK Plastic Bottle, 125mL, Natural, PK48 (239528)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- UNITED SCIENTIFIC Bottles, Storage, Wide Mouth, Pp, PK 12 (81901)
- Qorpak Bottles & Jars