Shop All Bottles & Jars
Qorpak
Jar, 8 oz, PK36
Mfr # PLC-03704
Zoro # G5301125
product price: $144.99
/pk 36, $4.03/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 64mm
- Autoclavable No
- Labware Clarity Translucent
- Labware Body Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03704
- Zoro # G5301125
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 64mm |
Diameter | 88 mm |
Labware Height - English | 2.52 in |
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 64 mm |
Screw Closure Size | 89-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 89 mm |
Overall Height - Metric | 64 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 89 mm, Body Material Polypropylene, Overall Height - Metric 64 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMY Probe with Eye, 6in, Each (PROBE-EYE)
- ADVANTECH MANUFACTURING Sieve, #10, S/S, 8 In, Full Ht (10SS8F)
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- ELGA Pou Bacteria 0.2Um Filter (LC145)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- QORPAK Bottle, 2 oz, 20-400, PK288 (GLA-00807)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- QORPAK Bottle, 4 oz, 48-400, PK144 (GLC-05090)
- QORPAK Lab Paint Can, 1/2 Pint, Tinplate, PK48 (MET-03088)
- QORPAK Bottle, 16 oz, 70-400, PK48 (GLC-01559)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- Qorpak Labware