Shop All Bottles & Jars
Qorpak
Jar, 8 oz, PK36
Mfr # PLC-03703
Zoro # G5959222
product price: $81.45
/pk 36, $2.26/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 64mm
- Autoclavable No
- Labware Height - Metric 64 mm
- Pre-Cleaned None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03703
- Zoro # G5959222
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 64mm |
Labware Height - Metric | 64 mm |
Screw Closure Size | 89-400 mm |
Diameter | 88 mm |
Labware Height - English | 2.52 in |
Labware Screw Closure Size | 89-400 mm |
Overall Height - Metric | 64 mm |
Body Diameter - Metric | 89 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 89 mm, Body Material Polypropylene, Overall Height - Metric 64 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN SAMPLING Ethanol Sampler, 460 mL (BA395E)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- WHEATON Syringe, Luer, Dosys 155, 10mL, PK3 (W851004)
- TRICORBRAUN 750 ml Clear Glass Round Nordic Liquor Bottle- 21.5 mm Bar Top Neck Finish (061035)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- QORPAK Jar, Translucent, 32 oz, Glass, 180mm H, PK12 (261438)
- QORPAK Bottle, 1250mL, PK6 (GLC-05924)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- Qorpak Bottles & Jars