Shop All Bottles & Jars
Qorpak
Jar, 8 oz, 70-400, PK336
Mfr # PLC-07461
Zoro # G5921456
product price: $362.99
/pk 336, $1.08/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 86mm
- Autoclavable No
- Labware Clarity Colored
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-07461
- Zoro # G5921456
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 86mm |
Labware Height - Metric | 86 mm |
Labware Height - English | 3.39 in |
Labware Screw Closure Size | 70-400 mm |
Diameter | 64 mm |
Screw Closure Size | 70-400 mm |
Body Diameter - Metric | 64 mm |
Mouth Size | Wide |
Overall Height - Metric | 86 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 64 mm, Body Material Polypropylene, Overall Height - Metric 86 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- ADVANTECH MANUFACTURING Sieve, #40, S/S, 8 In, Full Ht (40SS8F)
- ZORO SELECT Round Preclean Bottle, 500ml, PK12 (3TRL5)
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- QORPAK Bottle, 2 oz, PK48 (GLC-01293)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- KIMBLE CHASE Boston Bottle, 16 oz., Clear, PK12 (5111628V-21)
- Qorpak Labware