Shop All Bottles & Jars
Qorpak
Jar, 8 oz, 70-400, PK336
Mfr # PLA-03349
Zoro # G6029737
product price: $284.99
/pk 336, $0.85/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 86mm
- Autoclavable No
- Includes Closure No
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03349
- Zoro # G6029737
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 86mm |
Labware Screw Closure Size | 70-400 mm |
Screw Closure Size | 70-400 mm |
Diameter | 64 mm |
Labware Height - Metric | 86 mm |
Labware Height - English | 3.39 in |
Mouth Size | Wide |
Body Diameter - Metric | 64 mm |
Overall Height - Metric | 86 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 64 mm, Body Material Polypropylene, Overall Height - Metric 86 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #5 1/2, PK 21 (NST5A-S)
- OAKTON Cal Solution, EC, 12.88 mS/cm, 1 Pt (WD-00606-10)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- QORPAK Bottle, 4 oz, PK120 (GLA-00829)
- QORPAK Bottle Safety Coated, 32 oz, 70-400, PK12 (GLC-02247)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- QORPAK Bottle, 4 oz, PK24 (GLC-01326)
- ZORO SELECT Sterile Coliform Bottle, 120ml, PK100 (3TRV5)
- Qorpak Labware