Shop All Bottles & Jars
This Product is Discontinued
Qorpak
Jar, 8 oz, 70-400, PK225 (Discontinued)
Mfr # PLC-07433
Zoro # G5986486
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 8 oz.
- Height 88mm
- Autoclavable No
- Labware Capacity - English 8 oz
- Labware Nominal Capacity - English 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-07433
- Zoro # G5986486
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 88mm |
Labware Height - English | 3.46 in |
Labware Height - Metric | 88 mm |
Screw Closure Size | 70-400 mm |
Labware Screw Closure Size | 70-400 mm |
Diameter | 69 mm |
Mouth Size | Wide |
Overall Height - Metric | 88 mm |
Body Diameter - Metric | 69 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 69 mm, Body Material Polypropylene, Overall Height - Metric 88 mm, Pre-Cleaned None, Screw Closure Size 70-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.