Shop All Bottles & Jars
Qorpak
Jar, 480mL, Glass, Wide, PK12
Mfr # GLC-05649
Zoro # G7294614
product price: $17.69
/pk 12, $1.47/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Graduation Subdivisions None
- Includes Closure Yes
- Labware Body Color Clear
- Labware Capacity - English 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # GLC-05649
- Zoro # G7294614
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | 89-400 mm |
Labware Height - Metric | 96 mm |
Labware Height - English | 3.78 in |
Diameter | 91 mm |
Description
Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Sodium Hydroxide, 1.54 N (531530)
- CONAIR Hair Dryer 1875W Org (259Y)
- EXTECH Exstik II TDS/Conductivity/Salinity Pen (EC400)
- BEL-ART Safety Wash Bottles, Acetone, 4/PK (249150)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- QORPAK Bottle, Narrow, 32 Oz, HDPE, Flip Cap, PK66 (PLC-07363)
- QORPAK Bottle, 120mL, PK48 (PLC-03638)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- Qorpak Bottles & Jars