Shop All Bottles & Jars
Qorpak
Jar, 4 oz, PK36
Mfr # PLC-03726
Zoro # G5076373
original price:
$70.95
5% off
new price: $67.15
/pk 36, $1.87/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 68mm
- Autoclavable No
- Includes Closure Yes
- Labware Closure Liner Design Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03726
- Zoro # G5076373
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Screw Closure Size | 58-400 mm |
Labware Height - English | 2.68 in |
Screw Closure Size | 58-400 mm |
Labware Height - Metric | 68 mm |
Diameter | 53 mm |
Body Diameter - Metric | 53 mm |
Mouth Size | Wide |
Overall Height - Metric | 68 mm |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 53 mm, Body Material Polystyrene, Overall Height - Metric 68 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- AMSCOPE Articulating Stand with Post Clamp for Stereo Microscopes (APC-NF)
- NASCO SAMPLING Top Section, Rope 5ft (C09252WA)
- GLOBE SCIENTIFIC Slide Box, 25 Place, Orange (513075N)
- QORPAK Boston Round Bottle, 32 Oz., Narrow, PK12 (GLC-02004)
- QORPAK Bottle, 8 oz, PK24 (GLC-01786)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Bottle Cleaned, 4 oz, 58-400, PK24 (GLC-01646)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- Qorpak Labware