Shop All Bottles & Jars
Qorpak
Jar, 4 oz, 58-400, PK432
Mfr # PLA-06007
Zoro # G6036642
product price: $214.99
/pk 432, $0.50/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 70mm
- Autoclavable No
- Labware Clarity Colored
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-06007
- Zoro # G6036642
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 70mm |
Labware Height - Metric | 70 mm |
Labware Screw Closure Size | 58-400 mm |
Diameter | 56 mm |
Labware Height - English | 2.76 in |
Screw Closure Size | 58-400 mm |
Body Diameter - Metric | 56 mm |
Overall Height - Metric | 70 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 56 mm, Body Material Polypropylene, Overall Height - Metric 70 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/10 hp, 120V AC (MODEL 6000)
- OAKTON PH/ATC Electrode, Sealed, Double-Junctio (35811-72)
- BARNSTEAD Mp-1 Mega-Pure GlaSS Still, 6 L Bottle, (A440267)
- OASIS Green Prescription Vials, 40 Dram, 200 Per Case (10040-G)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLC-01658)
- QORPAK Jar, 2 oz, PK48 (PLC-03696)
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- Qorpak Bottles & Jars