Shop All Bottles & Jars
Qorpak
Jar, 32 oz, PK60
Mfr # PLC-06388
Zoro # G5866393
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 96mm
- Autoclavable No
- Labware Nominal Capacity - English 32 oz
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-06388
- Zoro # G5866393
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 96mm |
Diameter | 119 mm |
Labware Height - Metric | 96 mm |
Labware Height - English | 3.78 in |
Screw Closure Size | 120-400 mm |
Labware Screw Closure Size | 120-400 mm |
Overall Height - Metric | 96 mm |
Body Diameter - Metric | 120 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 120 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 120-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Eyepiece Mounted Mobile Device Mount for Microscopes & Telescopes (AD-TMD)
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Red (2600-202A)
- DLAB Bot Top Dspnsr, 25 mL (61TA20)
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- Qorpak Labware