Shop All Bottles & Jars
Qorpak
Jar, 32 oz, 120-400, PK60
Mfr # PLA-03353
Zoro # G5940356
product price: $110.99
/pk 60, $1.85/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 96mm
- Autoclavable No
- Closure Material No Closure
- Labware Height - English 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03353
- Zoro # G5940356
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 96mm |
Labware Height - English | 3.78 in |
Labware Screw Closure Size | 120-400 mm |
Screw Closure Size | 120-400 mm |
Diameter | 119 mm |
Labware Height - Metric | 96 mm |
Mouth Size | Wide |
Overall Height - Metric | 96 mm |
Body Diameter - Metric | 119 mm |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 119 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 120-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Nero Single Variable Volume Pipettor, 100-1000ul (NRO-1000)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- LABCHEM CHEMICAL HCL 0.1 NORMAL 4 LITER (LC152204)
- MICRO 90 Alkaline Cleaner, 1L, PK12 (M-9050-12)
- QORPAK Jar, 2 oz, PK48 (PLC-03697)
- QORPAK Bottle, 16 oz, PK60 (GLC-01974)
- QORPAK Bottle, 32 oz, 58-400, PK24 (GLA-00835)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Jar, 16 oz, PK24 (PLC-03729)
- QORPAK Bottle, Wide, 2 Oz, Cylinder, HDPE, PK48 (PLC-03393)
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- Qorpak Bottles & Jars