Shop All Bottles & Jars
Qorpak
Jar, 32 oz, 120-400, PK60
Mfr # PLA-03352
Zoro # G5900246
product price: $98.25
/pk 60, $1.64/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 96mm
- Autoclavable No
- Labware Capacity - English 32 oz
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03352
- Zoro # G5900246
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 96mm |
Labware Screw Closure Size | 120-400 mm |
Labware Height - English | 3.78 in |
Labware Height - Metric | 96 mm |
Diameter | 119 mm |
Screw Closure Size | 120-400 mm |
Mouth Size | Wide |
Overall Height - Metric | 96 mm |
Body Diameter - Metric | 120 mm |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 120 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 120-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Galvanic DO Sensor, Instant On (605202)
- AMSCOPE Microscope Glass Cover Slides Coverslips of 100 Pieces Pre-Cleaned 24mm x 50mm (CS-24X50-100)
- QUICK Quick Arsenic Econo Ii (481304)
- SP SCIENCEWARE Red, Wash Bottle 500mL, 6 Pack (F11646-0628)
- QORPAK Phenolic Bottle Cap, 24mm Neck, PK12 (CAP-00180G)
- QORPAK French Square Bottle, Narrow, 2 Oz, PK48 (GLC-01284)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle, 1 oz, PK48 (GLC-01596)
- QORPAK Bottle, 8 oz, 24-400, PK108 (GLC-01146)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- Qorpak Labware