Shop All Bottles & Jars
Qorpak
Jar, 32 oz, 120-400, PK24
Mfr # PLC-07189
Zoro # G5895355
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 96mm
- Autoclavable No
- Bottle/Jar Shape Round
- Labware Capacity - English 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-07189
- Zoro # G5895355
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 96mm |
Labware Height - English | 3.78 in |
Diameter | 119 mm |
Labware Height - Metric | 96 mm |
Labware Screw Closure Size | 120-400 mm |
Screw Closure Size | 120-400 mm |
Overall Height - Metric | 96 mm |
Body Diameter - Metric | 119 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 119 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 120-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- GRAND PATRICIAN Ecru Wash Cloth, 13x13", PK48 (7133558)
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- QORPAK Metal Can, 1 qt., Round, PK56 (MET-03095)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- Qorpak Bottles & Jars