Shop All Bottles & Jars
Qorpak
Jar, 2 oz, PK48
Mfr # PLC-03724
Zoro # G5076364
product price: $60.89
/pk 48, $1.27/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 46mm
- Autoclavable No
- Bottle/Jar Shape Round
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-03724
- Zoro # G5076364
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 46mm |
Screw Closure Size | 53-400 mm |
Diameter | 52 mm |
Labware Height - Metric | 46 mm |
Labware Height - English | 1.81 in |
Labware Screw Closure Size | 53-400 mm |
Overall Height - Metric | 46 mm |
Mouth Size | Wide |
Body Diameter - Metric | 53 mm |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 53 mm, Body Material Polystyrene, Overall Height - Metric 46 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- BENCHMARK SCIENTIFIC Thermistor Sensor Probe (H3770-TP)
- BRANSON Spanner Wrench (201-118-024)
- CELLTREAT Serological Pipet, 100mL, PK50 (229220B)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- QORPAK Lab Can, Oblong, 1 Pint, Tinplate, PK24 (MET-03040)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- NALGENE Bottle, 131 mm H, Natural, 61 mm Dia, PK12 (2104-0008)
- Qorpak Bottles & Jars