Shop All Bottles & Jars
Qorpak
Jar, 2 oz, PK48
Mfr # PLC-03697
Zoro # G5301107
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 46mm
- Autoclavable No
- Labware Height - Metric 46 mm
- Labware Nominal Capacity - Metric 60 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-03697
- Zoro # G5301107
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 46mm |
Labware Height - Metric | 46 mm |
Screw Closure Size | 53-400 mm |
Labware Height - English | 1.81 in |
Diameter | 52 mm |
Labware Screw Closure Size | 53-400 mm |
Overall Height - Metric | 46 mm |
Mouth Size | Wide |
Body Diameter - Metric | 53 mm |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 53 mm, Body Material Polypropylene, Overall Height - Metric 46 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Elliptic Foam Tip, PK100 (22CW80)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- A2Z SCILAB PVC Handle Lab Spatula, 6" Blade, 1" Blade Width, 10.4" Total Length (A2Z-ZR141)
- DIGI-SENSE Type-K, Comp 90 Angle Surf Probe, 8.5" L (08516-63)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- QORPAK Bottle Round Grad Beaker 120 ml, PK24 (GLC-01523)
- QORPAK French Square Bottle, Narrow, 1 Oz, PK48 (GLC-01260)
- QORPAK Bottle, 500mL, PK12 (GLC-02148)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- QORPAK Jar, 32 oz., Glass, Wide Mouth, PK12 (GLC-01721)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- Qorpak Bottles & Jars