Shop All Bottles & Jars
Qorpak
Jar, 2 oz, 53-400, PK588
Mfr # PLA-03345
Zoro # G6040982
product price: $242.99
/pk 588, $0.41/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 48mm
- Autoclavable No
- Labware Nominal Capacity - English 2 oz
- Labware Body Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03345
- Zoro # G6040982
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 48mm |
Labware Height - English | 1.89 in |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 48 mm |
Diameter | 51 mm |
Screw Closure Size | 53-400 mm |
Overall Height - Metric | 45 mm |
Mouth Size | Wide |
Body Diameter - Metric | 51 mm |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 51 mm, Body Material Polypropylene, Overall Height - Metric 45 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Scienceware Screw-On Economy Dip (F36786-0016)
- UNITED SCIENTIFIC Diffraction Grating, 600 Lines Per Mm (DFG600)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Bottle, 64 oz, PK6 (GLA-00882)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- QORPAK Bottle Narrow Mouth 8 Oz Clear, PK24 (GLA-00815)
- QORPAK Clear Std, 32 oz, WM with 70-400 Whit, PK12 (241205)
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLC-01173)
- ZORO SELECT SS Container 60qt. 18" x 16" (78640)
- Qorpak Labware