Shop All Bottles & Jars
Qorpak
Jar, 2 oz, 53-400, PK546
Mfr # PLC-07431
Zoro # G6024067
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 46mm
- Autoclavable No
- Labware Capacity - Metric 60 mL
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-07431
- Zoro # G6024067
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 46mm |
Diameter | 52 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 46 mm |
Screw Closure Size | 53-400 mm |
Labware Height - English | 1.81 in |
Overall Height - Metric | 46 mm |
Body Diameter - Metric | 53 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 53 mm, Body Material Polypropylene, Overall Height - Metric 46 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- KIMBLE CHASE Dropper Bottle, 30mL, Glass, Amber, PK12 (15040G-30)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 14/20 (RS111420)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- Qorpak Labware