Shop All Bottles & Jars
Qorpak
Jar, 2 oz, 53-400, PK546
Mfr # PLA-03356
Zoro # G5928045
product price: $218.99
/pk 546, $0.40/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 46mm
- Autoclavable No
- Screw Closure Size 53-400 mm
- Closure Material No Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03356
- Zoro # G5928045
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 46mm |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - English | 1.81 in |
Labware Height - Metric | 46 mm |
Diameter | 52 mm |
Mouth Size | Wide |
Body Diameter - Metric | 53 mm |
Overall Height - Metric | 46 mm |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 53 mm, Body Material Polystyrene, Overall Height - Metric 46 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 4 L (BU5004-G)
- ZORO SELECT Vial with Cap, 90mL, PK10 (VIAL-25C-10)
- MENDA Dispensing Bottle, 6 oz., One Touch (35309)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- QORPAK Bottle, 1 oz, PK48 (GLC-01582)
- QORPAK Bottle, 8 oz, 58-400, PK24 (GLA-00860)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- QORPAK Bottle, 128 oz, PK4 (PLC-03547)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- QORPAK Bottle, Narrow, 6 Oz, LDPE, Yorker Cap, PK48 (PLC-09735)
- Qorpak Labware