Shop All Bottles & Jars
Qorpak
Jar, 2 oz, 53-400, PK546
Mfr # PLA-03344
Zoro # G5937172
product price: $161.99
/pk 546, $0.30/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 46mm
- Autoclavable No
- Labware Nominal Capacity - English 2 oz
- Labware Capacity - Metric 60 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03344
- Zoro # G5937172
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 46mm |
Screw Closure Size | 53-400 mm |
Labware Screw Closure Size | 53-400 mm |
Labware Height - Metric | 46 mm |
Diameter | 52 mm |
Labware Height - English | 1.81 in |
Mouth Size | Wide |
Overall Height - Metric | 46 mm |
Body Diameter - Metric | 53 mm |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 53 mm, Body Material Polypropylene, Overall Height - Metric 46 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT LilPet Fixed Volume Pipettor, 10ul (LIL-10)
- RPI Sodium Chloride, 500 G (S23020-500.0)
- LUMICLEANSE UVGermcidlFix, 254nm, 38W, 7 1/2"W, 17 1/2"H (RP-UVC-LC1-38W)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- QORPAK Bottle, 16 oz, PK12 (GLA-00817)
- QORPAK Bottle, 32 oz, 63-400, PK72 (PLC-05499)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- Qorpak Bottles & Jars