Shop All Bottles & Jars
Qorpak
Jar, 2 oz, 53-400, PK48
Mfr # PLC-07185
Zoro # G6000811
product price: $48.29
/pk 48, $1.01/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 48mm
- Autoclavable No
- Labware Body Material Polypropylene
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-07185
- Zoro # G6000811
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 48mm |
Labware Height - Metric | 48 mm |
Diameter | 51 mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Labware Height - English | 1.89 in |
Body Diameter - Metric | 51 mm |
Overall Height - Metric | 45 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 51 mm, Body Material Polypropylene, Overall Height - Metric 45 mm, Pre-Cleaned None, Screw Closure Size 53-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 5.8mL, 147mm L, PK500 (134050)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- LABCONCO Replacement Carbon Filter (6938200)
- INDUSTRIAL TEST SYSTEMS Test Strips, Home Water Quality, PK23 (481199)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, Narrow, 32 Oz, Modern Round, PK12 (PLC-03744)
- QORPAK Bottle, Wide, 64 Oz, Standard, Glass, PK6 (GLC-01870)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- TRICORBRAUN 8 oz White HDPE Plastic Bullet Round Bottle- 24-410 Neck Finish (135775)
- Qorpak Labware