Shop All Bottles & Jars
Qorpak
Jar, 16 oz, 89-400, PK24
Mfr # PLC-07188
Zoro # G5955564
product price: $50.79
/pk 24, $2.12/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 96mm
- Autoclavable No
- Pre-Cleaned None
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-07188
- Zoro # G5955564
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 96mm |
Screw Closure Size | 89-400 mm |
Diameter | 88 mm |
Labware Height - Metric | 96 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 3.78 in |
Body Diameter - Metric | 88 mm |
Mouth Size | Wide |
Overall Height - Metric | 96 mm |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 88 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide T Kit, 1Drop- 50ppm/10mL (TK1181-Z)
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- CYTIVA WHATMAN Syringe Filter, 1.0 um, PTFE, PK50 (6784-2510)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239555)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- QORPAK Dropper Bottle, 120mL/4oz, Glass, Ambr, PK24 (GLC-05727)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- Qorpak Labware