Shop All Bottles & Jars
Qorpak
Jar, 16 oz, 89-400, PK112
Mfr # PLC-07196
Zoro # G6022064
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 96mm
- Autoclavable No
- Labware Body Material Polypropylene
- Bottle/Jar Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qorpak
- MFR # PLC-07196
- Zoro # G6022064
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 96mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 3.78 in |
Screw Closure Size | 89-400 mm |
Labware Height - Metric | 96 mm |
Diameter | 88 mm |
Overall Height - Metric | 96 mm |
Mouth Size | Wide |
Body Diameter - Metric | 88 mm |
Description
Jar, Capacity - Metric 480 mL, Capacity - English 16.2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 88 mm, Body Material Polypropylene, Overall Height - Metric 96 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10)
- BEL-ART Bel-Art Pipette Pump 2ml Pipettor, Blue, 1/PK (F37897-0000)
- TRICORBRAUN 24-410 Black Ldpe Spout Closure, .145' Orifice Ribbed Skirt, Twist Open/Close (145591)
- GLOBE SCIENTIFIC Test Tube, 3mL, 55mm L, PS, PK1000 (117011)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- QORPAK Bottle, Wide, 32 Oz, Round, HDPE, PK12 (PLC-03610)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle, 125mL, PK500 (PLC-03472)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- BEL-ART Safety Vented Wash Bottle, Unlabelled, 16oz, 3/PK (248677)
- Qorpak Bottles & Jars