Shop All Bottles & Jars
Qorpak
Jar, 1 oz, 43-400, PK980
Mfr # PLA-03343
Zoro # G5974202
product price: $343.99
/pk 980, $0.35/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 40mm
- Autoclavable No
- Includes Closure No
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03343
- Zoro # G5974202
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 40mm |
Diameter | 42 mm |
Labware Screw Closure Size | 43-400 mm |
Labware Height - Metric | 40 mm |
Screw Closure Size | 43-400 mm |
Labware Height - English | 1.57 in |
Body Diameter - Metric | 42 mm |
Mouth Size | Wide |
Overall Height - Metric | 40 mm |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 42 mm, Body Material Polypropylene, Overall Height - Metric 40 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- REYNOLDS FOIL ALUMINUM 10YRDX12"" (F28031)
- HOWMET FASTENING SYSTEMS RIVETS GLASS STOP AD8620 (50pk) (MR42376)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- QORPAK Glass Bottle, 32 oz., Clear, PK12 (239541)
- QORPAK Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (GLC-01692)
- QORPAK Bottle, 250mL, 43-400, PK250 (PLC-03479)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, 500cc, PK140 (PLC-06877)
- Qorpak Labware