Shop All Bottles & Jars
Qorpak
Jar, 1 oz, 43-400, PK72
Mfr # PLC-07184
Zoro # G5864467
product price: $79.99
/pk 72, $1.11/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 40mm
- Autoclavable No
- Bottle/Jar Shape Round
- Labware Body Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLC-07184
- Zoro # G5864467
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 40mm |
Diameter | 42 mm |
Labware Height - Metric | 40 mm |
Screw Closure Size | 43-400 mm |
Labware Height - English | 1.57 in |
Labware Screw Closure Size | 43-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 42 mm |
Overall Height - Metric | 40 mm |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 42 mm, Body Material Polypropylene, Overall Height - Metric 40 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Plastic, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE LED Trinocular Biological Compound Microscope 40X-2000X (T360B)
- CORNING PYREX No.100 Polyethylene Snap Caps, PK 6 (7666-100)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- CHEMGLASS Septum Stopper, PK100 (CG-3022-28)
- QORPAK Bottle, 128 oz, PK4 (PLC-03550)
- QORPAK Bottle, 16 oz, 28-410, PK135 (PLA-03260)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- QORPAK Bottle, 16 oz, PK12 (GLC-01684)
- QORPAK Bottle, 250cc, PK48 (PLC-06594)
- ZORO SELECT Pail Cover, Stainless Steel (58030)
- Qorpak Bottles & Jars