Shop All Bottles & Jars
Qorpak
Jar, 1 oz, 43-400, PK644
Mfr # PLA-03342
Zoro # G5927993
product price: $184.99
/pk 644, $0.29/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 41mm
- Autoclavable No
- Labware Basic Material Plastic
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # PLA-03342
- Zoro # G5927993
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 41mm |
Labware Height - Metric | 41 mm |
Diameter | 38 mm |
Screw Closure Size | 43-400 mm |
Labware Screw Closure Size | 43-400 mm |
Labware Height - English | 1.61 in |
Mouth Size | Wide |
Body Diameter - Metric | 38 mm |
Overall Height - Metric | 41 mm |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 38 mm, Body Material Polypropylene, Overall Height - Metric 41 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Natural, Mouth Size Wide, Jar Type Sampling, Clarity Translucent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 (5YGY8)
- LOVIBOND Tablets, Reagents (511051BT)
- DIGI-SENSE Traceable Lollipop Wtr-Resistant Thermom (90205-05)
- EAGLE THERMOPLASTICS Weighing Dish, 11/16 In. D, PK100 (D70S-100)
- QORPAK Bottle, Narrow, 32 Oz, Boston Round, PK12 (GLC-01211)
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- QORPAK Bottle Cleaned, 2 oz, 20-400, PK24 (GLC-01906)
- QORPAK Bottle, 8 oz, PK24 (GLC-01786)
- QORPAK Bottle Dropper Assemblies, 86-88MM, PK12 (CAP-05742)
- QORPAK Bottle, 4 oz, 22-400, PK160 (GLA-00810)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, PP, 125mL, PK12 (8TLK0)
- Qorpak Bottles & Jars