Shop All Bottles & Jars
Qorpak
Glass Bottle, 8 oz., Amber, PK24
Mfr # 239564
Zoro # G5098371
product price: $145.99
/pk 24, $6.08/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Height 214mm
- Autoclavable Yes
- Labware Clarity Colored
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qorpak
- MFR # 239564
- Zoro # G5098371
- Country of Origin Multiple
- Category Bottles & Jars
Dimensions
Height | 214mm |
Diameter | 73 mm |
Labware Screw Closure Size | 70-400 mm |
Screw Closure Size | 70-400 mm |
Labware Height - Metric | 89 mm |
Labware Height - English | 3.5 in |
Mouth Size | Wide |
Overall Height - Metric | 89 mm |
Body Diameter - Metric | 73 mm |
Description
Jar, Capacity - Metric 240 mL, Capacity - English 8.1 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 73 mm, Body Material Glass, Overall Height - Metric 89 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 70-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Yellow, Sterile/Non-Sterile Non-Sterile, Body Color Amber, Mouth Size Wide, Jar Type Sampling, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CF Cryogenic Vial, External Thread, Self-Standing, Sterile, 1mL (229923)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- LABEXACT Sorbents, Clear, 100 PK (LEMB-2051)
- WHEATON Bottle Top Dispenser, 10 to 100mL (W844106)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-09345)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-05935)
- QORPAK Bottle, 60mL, PK24 (GLC-02096)
- QORPAK Bottle, 8 oz, 24-410, PK48 (PLC-03413)
- ZORO SELECT Sterile Coliform Bottle, 120ml, PK100 (3TRV5)
- Qorpak Bottles & Jars